Specifications
Dimensions
- Hex Body17.0
- Overall Length26.0
- Thread Size 2M14X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2403_REDUCER_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)