Motion
D7400-L28-16-CF

BRENNAN INDUSTRIES INC
D7400-L28-16-CF

L28MBT-16MBSPP CF STRAIGHT
MI ITEM #07966140
MFR #D7400-L28-16-CF
Your Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L28-16-CF

L28MBT-16MBSPP CF STRAIGHT
MI ITEM #07966140
MFR #D7400-L28-16-CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.25/each(List $49.88)

Overview

Mfr description
L28MBT-16MBSPP CF STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 1 Size
    M36X2.0
  • Shape
    STRAIGHT
  • End 2 Style
    Male BSPP From B
  • End 2 Size
    1-11 in
  • Hex Body
    41.0
  • Plating
    ZINC NICKEL
  • Overall Length
    54.0
  • Thread Size 2
    1-11
  • Connection Type
    Din Metric Tube Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text