Specifications
Dimensions
- Hex Body24.0
- Thread Size 2LIGHT 18MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2500
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)