Motion
D7400-L35-20-ED-X

BRENNAN INDUSTRIES INC
D7400-L35-20-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966145
MFR #D7400-L35-20-ED-X
Price$35.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L35-20-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966145
MFR #D7400-L35-20-ED-X

Mfr description
L35MBT-20MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.24/each

Specifications

Dimensions

  • Overall Length
    48.0

Details

  • Seal Material
    NBR
  • Series
    D7400_ED_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)