Motion
D2404-L10-04-SS-X

BRENNAN INDUSTRIES INC
D2404-L10-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966150
MFR #D2404-L10-04-SS-X
List Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2404-L10-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966150
MFR #D2404-L10-04-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.94/each for your price

Overview

Mfr description
L10MBT-04MP STRT W/O TUBE NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    17.0
  • Overall Length
    31.0
  • Thread Size 2
    1/4-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text