Overview
Mfr description
L15MBT-L15MBT BH WC W/O TUBE NUT &
Specifications
- Thread Size 2M22X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length84.0
- Hex Body28.0
- SeriesD2700_WC_X
- PlatingUNPLATED BODY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data