Overview
Mfr description
S20FMS-S08MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 08MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length50.5
- Hex Body27.0
- SeriesD6504_REDUCER
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data