Overview
Mfr description
L12FMS-08MBSPP ED STRAIGHT
Specifications
- Thread Size 21/2-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length41.5
- Hex Body27.0
- SeriesD7505_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data