Overview
Mfr description
L22FMS-L08MBT STRAIGHT
Specifications
- Thread Size 2LIGHT 08MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length49.0
- Hex Body27.0
- SeriesD6504_REDUCER
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data