Overview
Mfr description
L10MBT-22MM ED STRAIGHT
Specifications
- Thread Size 2M22X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length42.0
- Hex Body27.0
- SeriesD8400_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data