Motion
D7404-L18-08-X
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966188
MFR #D7404-L18-08-X
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966188
MFR #D7404-L18-08-X

Mfr description
L18MBT-08MBSPT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.36/each

Specifications

Dimensions

  • Overall Length
    33.0

Details

  • Series
    D7404_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)