Motion
9023-PORT-ED-04-12

BRENNAN INDUSTRIES INC
9023-PORT-ED-04-12

04MBSPP ED-12FBSPP STRAIGHT. PORT
MI ITEM #07966189
MFR #9023-PORT-ED-04-12
List Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-04-12

04MBSPP ED-12FBSPP STRAIGHT. PORT
MI ITEM #07966189
MFR #9023-PORT-ED-04-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.63/each for your price

Overview

Mfr description
04MBSPP ED-12FBSPP STRAIGHT. PORT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/8-28
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1/4 in, 3/4 in
  • End 1 Thread
    G - 1/4-19, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in, 3/4 in
  • End 2 Thread
    G - 1/4-19, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    43.0
  • Hex Body
    36.0
  • Series
    9023_PORT_ED
  • Thread Depth
    5.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text