Motion
D7404-S08-04-SS-X

BRENNAN INDUSTRIES INC
D7404-S08-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966195
MFR #D7404-S08-04-SS-X
List Price$37.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7404-S08-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966195
MFR #D7404-S08-04-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.54/each for your price

Overview

Mfr description
S08MBT-04MBSPT STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    1/4-19
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    29.0
  • Hex Body
    17.0
  • Series
    D7404_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought