Motion
D6504-SP-S16-S14

BRENNAN INDUSTRIES INC
D6504-SP-S16-S14

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966202
MFR #D6504-SP-S16-S14
Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-S16-S14

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966202
MFR #D6504-SP-S16-S14

Mfr description
S16FMSP-S14MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.00/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    57.5
  • Thread Size 2
    HEAVY 14MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)