Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-S20-S06-X

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07966203
MFR #D6504-SP-S20-S06-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S20FMSP-S06MBT STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    M14X1.5
  • Shape
    STRAIGHT
  • Overall Length
    53.5
  • Hex Body
    22.0
  • Series
    D6504_SP_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text