Motion
D7501-S14-08-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966214
MFR #D7501-S14-08-X
List Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966214
MFR #D7501-S14-08-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.75/each for your price

Overview

Mfr description
S14MBT-08MBSPT 90 DEG W/O TUBE NUT &

Specifications

  • Shape
    90 DEGREE ANGLE
  • Overall Length
    30.0
  • Plating
    ZINC NICKEL
  • Series
    D7501_X
  • Hex Body
    19.0
  • Thread Size 2
    1/2-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text