Specifications
Dimensions
- Thread Size 23/8-19
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD7801_NWO_RR
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)