Motion
D0303-18-SS
Compression Elbow & Straight - Cap, Stainless Steel
Mi Item #07966218
MFR #D0303-18-SS
Price$36.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Cap, Stainless Steel
Mi Item #07966218
MFR #D0303-18-SS

Mfr description
18MM OD L/S MBT CAP INSERT ONLY STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.24/each

Specifications

Details

  • Adapter Type
    Cap
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube Blanking Cap Insert
  • Connection Type
    DIN 2353 Flareless Tube Blanking Cap Insert
  • Description Keyword
    Cap
  • End 1 Style
    DIN Tube Cap
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D0303-18-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    Cap
  • Type
    Tube Blanking Cap Insert
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)