Motion
D6504-SP-L28-L15

BRENNAN INDUSTRIES INC
D6504-SP-L28-L15

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07966229
MFR #D6504-SP-L28-L15
List Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L28-L15

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07966229
MFR #D6504-SP-L28-L15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.51/each for your price

Overview

Mfr description
L28FMSP-L15MBT STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    30.0
  • Plating
    ZINC NICKEL
  • Overall Length
    52.0
  • Thread Size 2
    LIGHT 15MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text