Motion
D2408-L22
Compression Elbow & Straight - Plug, Steel
Mi Item #07966239
MFR #D2408-L22
Price$34.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Plug, Steel
Mi Item #07966239
MFR #D2408-L22

Mfr description
L22(M30X2.0) MBT PLUG WITH TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.66/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Hex Size
    32 mm
  • Overall Length
    31.5

Details

  • Adapter Type
    Plug
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube Plug
  • Connection Type
    DIN 2353 Flareless Tube Plug
  • Description Keyword
    Plug
  • End 1 Style
    DIN Tube
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2408-L22
  • Material
    Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Type
    Tube Plug
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)