Motion
D7405-S10-06
DIN METRIC TUBE COMPRESSION
MI ITEM #07966243
MFR #D7405-S10-06
Price$38.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07966243
MFR #D7405-S10-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.15/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    43.0
  • Thread Size 2
    3/8-19

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7405
  • Shape
    STRAIGHT

Overview

Mfr description
S10MBT-06FBSPP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought