Motion
7005-10-S12-20-BS

BRENNAN INDUSTRIES INC
7005-10-S12-20-BS

10MJ-20MM MBT Strt With Bonded Seal
Mi Item #07966245
MFR #7005-10-S12-20-BS
Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-10-S12-20-BS

10MJ-20MM MBT Strt With Bonded Seal
Mi Item #07966245
MFR #7005-10-S12-20-BS

Mfr description
7005-10-S12-20-BS MJ-MBT W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.94/each

Specifications

Dimensions

  • End 1 Size
    0.6250 in
  • End 2 Size
    M20X1.5
  • Hex Body
    24.0
  • Hex Size
    0.9450 in
  • Overall Length
    42.3
  • Thread Depth
    12.3
  • Thread Size 2
    M20X1.5

Details

  • Connection Type
    Male JIC x Male DIN Line/Tube/Port
  • End 1 Style
    Male JIC x Male DIN Line/Tube/Port
  • Manufacturer Catalog Number
    7005-10-S12-20-BS
  • Maximum Operating Pressure
    5000 psi
  • Plating
    CR3
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    Male JIC x Male DIN Line/Tube/Port
  • Type
    JIC Male
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)