Overview
Mfr description
S30MBT-20MBSPP CF STRT W/O NUT & SLEEVE
Specifications
- Thread Size 21-1/4-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length57.0
- Hex Body50.0
- SeriesD7400_CF_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data