Specifications
Dimensions
- Hex Body12.0
- Overall Length28.0
- Thread Size 2M10X1.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8404
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)