Motion
D8400-L10-14-ED-SS

BRENNAN INDUSTRIES INC
D8400-L10-14-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966262
MFR #D8400-L10-14-ED-SS
List Price$46.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L10-14-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966262
MFR #D8400-L10-14-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.51/each for your price

Overview

Mfr description
L10MBT-14MM ED STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    19.0
  • Seal Material
    VITON«
  • Overall Length
    38.0
  • Thread Size 2
    M14X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text