Motion
D2603-S14-S14-S14-X

BRENNAN INDUSTRIES INC
D2603-S14-S14-S14-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966270
MFR #D2603-S14-S14-S14-X
Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S14-S14-S14-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966270
MFR #D2603-S14-S14-S14-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.85/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    30.0
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2603_EQUAL_X
  • Shape
    TEE

Overview

Mfr description
S14MBT-S14MBT-S14MBT TEE W/O NUT &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought