Overview
Mfr description
S10MBT-S10MBT BH 90 DEG
Specifications
- Thread Size 2HEAVY 10MM TUBE OD
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length34.0
- Hex Body17.0
- SeriesD2701_LN
- PlatingUNPLATED BODY/ZINC NICKEL NUTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data