Motion
7005-08-S14-22-BS

BRENNAN INDUSTRIES INC
7005-08-S14-22-BS

7005-08-S14-22-BS MJ-MBT W/SEAL
Mi Item #07966287
MFR #7005-08-S14-22-BS
Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-08-S14-22-BS

7005-08-S14-22-BS MJ-MBT W/SEAL
Mi Item #07966287
MFR #7005-08-S14-22-BS

Mfr description
7005-08-S14-22-BS MJ-MBT W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.15/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 14 mm
  • End 2 Size
    1/2 in, 14 mm
  • Hex Body
    27.0
  • Overall Length
    42.2
  • Thread Depth
    9.9
  • Thread Size 2
    M22X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 1 Thread
    3/4-16 UNF, M22X1.5
  • End 2 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 2 Thread
    3/4-16 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7005_DIN HEAVY_BS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)