Motion
D7801-L12-06-NWO-RR

BRENNAN INDUSTRIES INC
D7801-L12-06-NWO-RR

DIN METRIC TUBE COMPRESSION
MI ITEM #07966290
MFR #D7801-L12-06-NWO-RR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L12-06-NWO-RR

DIN METRIC TUBE COMPRESSION
MI ITEM #07966290
MFR #D7801-L12-06-NWO-RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size 2
    3/8-19

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D7801_NWO_RR
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
L12MBT-06MBSPPAORB-RR 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought