Specifications
Dimensions
- Hex Body12.0
- Overall Length31.0
- Thread Size 2HEAVY 06MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7601
- ShapeTEE
Overview
Mfr description
S06MBT-S06MBT-04MBSPT BRANCH TEE