Motion
D8404-L12-16-SS-X

BRENNAN INDUSTRIES INC
D8404-L12-16-SS-X

L12MBT-16MMT Strt W/O Tube Nut &Sleeve Stnls
MI ITEM #07966338
MFR #D8404-L12-16-SS-X
Price$40.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8404-L12-16-SS-X

L12MBT-16MMT Strt W/O Tube Nut &Sleeve Stnls
MI ITEM #07966338
MFR #D8404-L12-16-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.21/each

Specifications

Dimensions

  • End 1 Size
    0.4720 in
  • End 2 Size
    0.6300 in
  • Hex Body
    19.0
  • Hex Size
    0.7480 in
  • Overall Length
    29.0
  • Thread Size 2
    M16X1.5

Details

  • Connection Type
    Male DIN
  • End 1 Style
    Male DIN
  • Manufacturer Catalog Number
    D8404-L12-16-SS-X
  • Maximum Operating Pressure
    4569 psi
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    Male DIN
  • Type
    Male Connector
  • Working Pressure
    4569 psi

Overview

Mfr description
L12MBT-16MMT STRT W/O TUBE NUT &SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought