Overview
Mfr description
S12MBT-18MM ED STRT W/O TUBE NUT &
Specifications
- Thread Size 2M18X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length36.5
- Hex Body24.0
- SeriesD8400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data