Specifications
Dimensions
- Hex Body17.0
- Overall Length29.5
- Thread Size 21/8-27
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2404_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)