Specifications
Dimensions
- Hex Body19.0
- Overall Length36.5
- Thread Size 2LIGHT 15MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingUNPLATED BODY/ZINC NICKEL NUTS
- SeriesD2701_LN
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)