Motion
D6565-L18-L18
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07966352
MFR #D6565-L18-L18
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07966352
MFR #D6565-L18-L18

Mfr description
L18FMS-L18FMS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Overall Length
    40.0
  • Thread Size 2
    M26X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6565_EQUAL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)