Specifications
Dimensions
- Hex Body14.0
- Overall Length35.0
- Thread Size 2M12X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8404
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)