Motion
D2501-L12-08-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966377
MFR #D2501-L12-08-X
Price$37.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966377
MFR #D2501-L12-08-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.82/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    28.0
  • Thread Size 2
    1/2-14

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2501_X
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
L12MBT-08MP 90 DEG W/O TUBE NUT &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought