Specifications
Dimensions
- Hex Body12.0
- Overall Length31.0
- Thread Size 21/4-19
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7605
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)