Motion
D8400-S06-14-CF-SS

BRENNAN INDUSTRIES INC
D8400-S06-14-CF-SS

S06MBT-14MM CF Straight Stnls
Mi Item #07966393
MFR #D8400-S06-14-CF-SS
Price$40.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S06-14-CF-SS

S06MBT-14MM CF Straight Stnls
Mi Item #07966393
MFR #D8400-S06-14-CF-SS

Mfr description
S06MBT-14MM CF STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.18/each

Specifications

Dimensions

  • End 1 Size
    0.2360 in
  • End 2 Size
    0.5512 in
  • Hex Body
    19.0
  • Hex Size
    0.7480 in
  • Overall Length
    42.0
  • Thread Size 2
    M14X1.5

Details

  • Connection Type
    DIN Tube
  • End 1 Style
    DIN Tube
  • Maximum Operating Pressure
    5802 psi
  • Shape
    STRAIGHT
  • Thread Type
    DIN Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)