Overview
Mfr description
S25FMSP-S12MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 12MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length67.0
- Hex Body27.0
- SeriesD6504_SP
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data