Overview
Mfr description
L10MBT-L10MBT-04MBSPT BRANCH TEE
Specifications
- Thread Size 2LIGHT 10MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length30.0
- Hex Body14.0
- SeriesD7601
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data