Specifications
Dimensions
- Hex Body22.0
- Overall Length38.5
- Thread Size 23/8-19
Details
- ManufacturerName (description attribute)Brennan
- Seal MaterialVITON«
- SeriesD7400_ED_X
- ShapeSTRAIGHT
Overview
Mfr description
S14MBT-06MBSPP ED STRT W/O NUT & SLEEVE