Overview
Mfr description
L42MBT-48MM CF STRT W/O TUBE NUT &
Specifications
- Thread Size 2M48X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length52.0
- Hex Body55.0
- SeriesD8400_CF_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data