Motion
D8400-L12-16-CF-SS

BRENNAN INDUSTRIES INC
D8400-L12-16-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966450
MFR #D8400-L12-16-CF-SS
List Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L12-16-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966450
MFR #D8400-L12-16-CF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.27/each for your price

Overview

Mfr description
L12MBT-16MM CF STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    22.0
  • Overall Length
    39.5
  • Thread Size 2
    M16X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text