Overview
Mfr description
S25FMS-S12MBT STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2HEAVY 12MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length38.0
- Hex Body36.0
- SeriesD6504_REDUCER_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data