Specifications
Dimensions
- Hex Body22.0
- Overall Length48.5
- Thread Size 2HEAVY 10MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6504_REDUCER
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)