Specifications
Dimensions
- Hex Body12.0
- Overall Length23.0
- Thread Size 21/4-19
Details
- ManufacturerName (description attribute)Brennan
- SeriesD7501_X
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)