Motion
D2700-WC-S10-S10

BRENNAN INDUSTRIES INC
D2700-WC-S10-S10

Compression Elbow & Straight - Bulkhead, Steel
Mi Item #07966476
MFR #D2700-WC-S10-S10
Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-S10-S10

Compression Elbow & Straight - Bulkhead, Steel
Mi Item #07966476
MFR #D2700-WC-S10-S10

Mfr description
S10MBT-S10MBT BULKHEAD WELD CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.60/each

Specifications

Dimensions

  • Hex Body
    25.0
  • Hex Size
    25 mm
  • Overall Length
    92.0
  • Thread Size 2
    HEAVY 10MM TUBE OD
  • Tube Size
    10 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube Bulkhead
  • Connection Type
    DIN 2353 Flareless Tube Weld Bulkhead Union
  • Description Keyword
    Bulkhead
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M18 x 1.5
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M18 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2700-WC-S10-S10
  • Material
    Steel
  • Maximum Operating Pressure
    800 bar, 11603 psi
  • Plating
    UNPLATED BODY/ZINC NICKEL NUTS
  • Shape
    STRAIGHT
  • Type
    Tube Weld Bulkhead Union
  • Working Pressure
    11603 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)