Motion
9023-PORT-CF-24-12

BRENNAN INDUSTRIES INC
9023-PORT-CF-24-12

24MBSPP CF-12FBSPP STRAIGHT. PORT
MI ITEM #07966484
MFR #9023-PORT-CF-24-12
Price$47.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-CF-24-12

24MBSPP CF-12FBSPP STRAIGHT. PORT
MI ITEM #07966484
MFR #9023-PORT-CF-24-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.00/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 3/4 in
  • End 2 Size
    1-1/2 in, 3/4 in
  • Hex Body
    55.0
  • Overall Length
    36.0
  • Thread Depth
    24.1

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    9023

Overview

Mfr description
24MBSPP CF-12FBSPP STRAIGHT. PORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought