Specifications
Dimensions
- End 1 Size1/2 in, 15 mm
- End 2 Size1/2 in, 15 mm
Details
- Adapter TypeStraight
- End 1 StyleLight Metric (Dual Purpose), Male JIC
- End 1 Thread3/4-16 UNF, M22X1.5
- End 2 StyleLight Metric (Dual Purpose), Male JIC
- End 2 Thread3/4-16 UNF, M22X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7005-L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)